Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 119, EPDM, 0.1 In., PK25

  • Mfr # 5JJW2

  • Zoro # G2062426


product price: $4.15
/pk 25, $0.17/ea

Key Features

Dash Number
119
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5JJW2
Zoro #
G2062426
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
15/16 in
Actual Inside Dia.
0.924 in
Nominal Outside Dia.
1 1/8 in
Nominal Width
3/32 in
Actual Width
0.103 in
Actual Outside Dia.
1.13 in
Width - Actual
0.103 in
Inside Diameter - Actual
0.924 in
Outside Diameter - Nominal
1 1/8 in
Outside Diameter - Actual
1.13 in
Cross-Section Width
3/32 in
Inside Diameter - Nominal
15/16 in

Details

Dash Number
119
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Durometer
70A
Color
Black
FDA Approved
FDA Approved
Durometer (Hardness) Rating
Medium Hard
X-Ray Dectectable
No
Temp. Range
-65 Degrees to 300 Degrees F
Item
O-Ring
Metal Detectable
Not Metal Detectable
Meets/Exceeds
21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Product Type
O-Ring
Material
EPDM
Standards
21 CFR177.2600, ASTM D2000, NSF 61, SAE J200
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
-65 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 15/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.924 in, Actual Width 0.103 in, Dash Number 119, Color Black, Durometer 70A, Meets/Exceeds 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200, Nominal Outside Dia. 1 1/8 in, Actual Outside Dia. 1.13 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.