Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 120, FEP, Viton Core, 0.1 In.

  • Mfr # 1WLV9

  • Zoro # G1422267


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Dash Number
120
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
FEP with Viton Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WLV9
Zoro #
G1422267
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
1 in
Actual Inside Dia.
0.987 in
Nominal Outside Dia.
1 3/16 in
Nominal Width
3/32 in
Actual Outside Dia.
1.193 in
Actual Width
0.103 in
Width - Actual
0.103 in
Inside Diameter - Nominal
1 in
Inside Diameter - Actual
0.987 in
Outside Diameter - Actual
1.193 in
Outside Diameter - Nominal
1 3/16 in
Cross-Section Width
3/32 in

Details

Dash Number
120
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
FEP with Viton Core
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
90A
Color
Clear with Black Core
Temp. Range
-15 Degrees to 400 Degrees F
Durometer (Hardness) Rating
Very Hard
Meets/Exceeds
ASTM D2116
Metal Detectable
Not Metal Detectable
Item
O-Ring
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
FDA Approved
X-Ray Dectectable
No
Type
O-Ring
Product Type
O-Ring
Material
FEP with Viton(R) Core
Standards
ASTM D2116
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-15 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FEP with Viton Core, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 in, Nominal Width 3/32 in, Actual Inside Dia. 0.987 in, Actual Width 0.103 in, Dash Number 120, Color Clear with Black Core, Durometer 90A, Meets/Exceeds ASTM D2116, Nominal Outside Dia. 1 3/16 in, Actual Outside Dia. 1.193 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.