Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 121, FEP, Viton Core, 0.1 In.

  • Mfr # 1WLW2

  • Zoro # G0942986


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Dash Number
121
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
FEP with Viton Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WLW2
Zoro #
G0942986
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
1 1/16 in
Actual Inside Dia.
1.049 in
Nominal Outside Dia.
1 1/4 in
Actual Outside Dia.
1.255 in
Nominal Width
3/32 in
Actual Width
0.103 in
Outside Diameter - Nominal
1 1/4 in
Cross-Section Width
3/32 in
Outside Diameter - Actual
1.255 in
Inside Diameter - Actual
1.049 in
Width - Actual
0.103 in
Inside Diameter - Nominal
1 1/16 in

Details

Dash Number
121
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
FEP with Viton Core
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
90A
Color
Clear with Black Core
X-Ray Dectectable
No
Metal Detectable
Not Metal Detectable
Meets/Exceeds
ASTM D2116
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
FDA Approved
Temp. Range
-15 Degrees to 400 Degrees F
Item
O-Ring
Durometer (Hardness) Rating
Very Hard
Type
O-Ring
Product Type
O-Ring
Material
FEP with Viton(R) Core
Operating Temperature - Maximum
400 Degrees F
Standards
ASTM D2116
Operating Temperature - Minimum
-15 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FEP with Viton Core, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 1/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.049 in, Actual Width 0.103 in, Dash Number 121, Color Clear with Black Core, Durometer 90A, Meets/Exceeds ASTM D2116, Nominal Outside Dia. 1 1/4 in, Actual Outside Dia. 1.255 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.