Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 128, Neoprene, 0.1 In., PK100

  • Mfr # 1BUW3

  • Zoro # G0902151


product price: $8.49
/pk 100, $0.08/ea

Key Features

Dash Number
128
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BUW3
Zoro #
G0902151
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
1 1/2 in
Actual Inside Dia.
1.487 in
Nominal Outside Dia.
1 11/16 in
Nominal Width
3/32 in
Actual Outside Dia.
1.693 in
Actual Width
0.103 in
Outside Diameter - Nominal
1 11/16 in
Cross-Section Width
3/32 in
Inside Diameter - Actual
1.487 in
Inside Diameter - Nominal
1 1/2 in
Outside Diameter - Actual
1.693 in
Width - Actual
0.103 in

Details

Dash Number
128
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Neoprene
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water
Durometer
70A
Color
Black
Item
O-Ring
Metal Detectable
Not Metal Detectable
FDA Approved
Not FDA Approved
X-Ray Dectectable
No
X-Ray Detectable
Not X-Ray Detectable
Durometer (Hardness) Rating
Medium Hard
Meets/Exceeds
ASTM D2000, SAE J200
Temp. Range
-40 Degrees to 225 Degrees F
Type
O-Ring
Product Type
O-Ring
Material
Neoprene
Standards
ASTM D2000, SAE J200
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
225 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Neoprene, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/2 in, Nominal Width 3/32 in, Actual Inside Dia. 1.487 in, Actual Width 0.103 in, Dash Number 128, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 11/16 in, Actual Outside Dia. 1.693 in, Temp. Range -40 Degrees to 225 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.