Zoro Homepage

O-Ring, Dash 137, PTFE, 0.1 In., PK5

  • Mfr # 1RGG5

  • Zoro # G2836337


product price: $7.69
/pk 5, $1.54/ea

Key Features

Dash Number
137
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RGG5
Zoro #
G2836337
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Inside Dia.
2 1/16 in
Actual Inside Dia.
2.05 in
Nominal Outside Dia.
2 1/4 in
Actual Width
0.103 in
Nominal Width
3/32 in
Actual Outside Dia.
2.256 in
Cross-Section Width
3/32 in
Inside Diameter - Nominal
2 1/16 in
Width - Actual
0.103 in
Outside Diameter - Actual
2.256 in
Inside Diameter - Actual
2.05 in
Outside Diameter - Nominal
2 1/4 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 1/16 in, Nominal Width 3/32 in, Actual Inside Dia. 2.05 in, Actual Width 0.103 in, Dash Number 137, Color White, Durometer 55D, Nominal Outside Dia. 2 1/4 in, Actual Outside Dia. 2.256 in, Temp. Range -300 Degrees to 500 Degrees F, FDA Approved FDA Approved

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.