Zoro Homepage

O-Ring, Dash 137, Viton, 0.1 In., PK10

  • Mfr # GR-V90137/10

  • Zoro # G3428625


product price: $7.49
/pk 10, $0.75/ea

Key Features

Dash Number
137
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-V90137/10
Zoro #
G3428625
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
2 1/16 in
Actual Inside Dia.
2.05 in
Nominal Outside Dia.
2 1/4 in
Nominal Width
3/32 in
Actual Width
0.103 in
Actual Outside Dia.
2.256 in
Inside Diameter - Actual
2.05 in
Cross-Section Width
3/32 in
Outside Diameter - Nominal
2 1/4 in
Inside Diameter - Nominal
2 1/16 in
Width - Actual
0.103 in
Outside Diameter - Actual
2.256 in

Details

Dash Number
137
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Durometer
90A
Color
Black
X-Ray Detectable
Not X-Ray Detectable
Meets/Exceeds
ASTM D2000, SAE J200
Durometer (Hardness) Rating
Very Hard
FDA Approved
Not FDA Approved
X-Ray Dectectable
No
Metal Detectable
Not Metal Detectable
Temp. Range
-15 Degrees to 400 Degrees F
Item
O-Ring
Type
O-Ring
Product Type
O-Ring
Material
Viton(R)
Standards
ASTM D2000, SAE J200
Operating Temperature - Minimum
-15 Degrees F
Application
Standard
Operating Temperature - Maximum
450 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 1/16 in, Nominal Width 3/32 in, Actual Inside Dia. 2.05 in, Actual Width 0.103 in, Dash Number 137, Color Black, Durometer 90A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 1/4 in, Actual Outside Dia. 2.256 in, Temp. Range -15 Degrees to 400 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.