Zoro Homepage

O-Ring, Dash 153, Viton, 0.1 In., PK2

  • Mfr # GR-V75153/2

  • Zoro # G2588293


product price: $2.59
/pk 2, $1.30/ea

Key Features

Dash Number
153
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-V75153/2
Zoro #
G2588293
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
3 1/2 in
Actual Inside Dia.
3.487 in
Nominal Outside Dia.
3 11/16 in
Nominal Width
3/32 in
Actual Outside Dia.
3.693 in
Actual Width
0.103 in
Outside Diameter - Actual
3.693 in
Inside Diameter - Nominal
3 1/2 in
Inside Diameter - Actual
3.487 in
Width - Actual
0.103 in
Outside Diameter - Nominal
3 11/16 in
Cross-Section Width
3/32 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 1/2 in, Nominal Width 3/32 in, Actual Inside Dia. 3.487 in, Actual Width 0.103 in, Dash Number 153, Color Black, Durometer 75A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3 11/16 in, Actual Outside Dia. 3.693 in, Temp. Range -15 Degrees to 400 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.