Zoro Homepage

O-Ring, Dash 211, Viton ETP, 0.13 In., PK2

  • Mfr # 3CRV5

  • Zoro # G1618723


product price: $11.99
/pk 2, $6.00/ea

Key Features

Dash Number
211
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton ETP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CRV5
Zoro #
G1618723
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Inside Dia.
13/16 in
Actual Inside Dia.
0.796 in
Nominal Outside Dia.
1 1/16 in
Actual Width
0.139 in
Nominal Width
1/8 in
Actual Outside Dia.
1.074 in
Inside Diameter - Nominal
13/16 in
Cross-Section Width
1/8 in
Outside Diameter - Actual
1.074 in
Outside Diameter - Nominal
1 1/16 in
Inside Diameter - Actual
0.796 in
Width - Actual
0.139 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton ETP, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13/16 in, Nominal Width 1/8 in, Actual Inside Dia. 0.796 in, Actual Width 0.139 in, Dash Number 211, Color Black, Durometer 75A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 1/16 in, Actual Outside Dia. 1.074 in, Temp. Range -10 Degrees to 400 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.