Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 212, Neoprene, 0.13 In., PK100

  • Mfr # 1BUW8

  • Zoro # G3313572


product price: $4.29
/pk 100, $0.04/ea

Key Features

Dash Number
212
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BUW8
Zoro #
G3313572
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
7/8 in
Actual Inside Dia.
0.859 in
Nominal Outside Dia.
1 1/8 in
Actual Width
0.139 in
Actual Outside Dia.
1.137 in
Nominal Width
1/8 in
Width - Actual
0.139 in
Inside Diameter - Nominal
7/8 in
Inside Diameter - Actual
0.859 in
Cross-Section Width
1/8 in
Outside Diameter - Actual
1.137 in
Outside Diameter - Nominal
1 1/8 in

Details

Dash Number
212
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Neoprene
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water
Durometer
70A
Color
Black
Meets/Exceeds
ASTM D2000, SAE J200
FDA Approved
Not FDA Approved
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
Temp. Range
-40 Degrees to 225 Degrees F
X-Ray Dectectable
No
Durometer (Hardness) Rating
Medium Hard
Item
O-Ring
Type
O-Ring
Product Type
O-Ring
Material
Neoprene
Operating Temperature - Maximum
225 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Standards
ASTM D2000, SAE J200

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Neoprene, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/8 in, Nominal Width 1/8 in, Actual Inside Dia. 0.859 in, Actual Width 0.139 in, Dash Number 212, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 1/8 in, Actual Outside Dia. 1.137 in, Temp. Range -40 Degrees to 225 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.