Zoro Homepage

O-Ring, Dash 214, Buna N, 0.13 In., PK10

  • Mfr # 5JKA2

  • Zoro # G2404613


product price: $2.95
/pk 10, $0.30/ea

Key Features

Dash Number
214
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5JKA2
Zoro #
G2404613
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
1 in
Actual Inside Dia.
0.984 in
Nominal Outside Dia.
1 1/4 in
Actual Width
0.139 in
Nominal Width
1/8 in
Actual Outside Dia.
1.262 in
Cross-Section Width
1/8 in
Outside Diameter - Actual
1.262 in
Inside Diameter - Nominal
1 in
Width - Actual
0.139 in
Outside Diameter - Nominal
1 1/4 in
Inside Diameter - Actual
0.984 in

Details

Dash Number
214
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Meets/Exceeds
21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200
Metal Detectable
Not Metal Detectable
Temp. Range
-40 Degrees to 250 Degrees F
FDA Approved
Not FDA Approved
Durometer (Hardness) Rating
Medium Hard
X-Ray Dectectable
No
X-Ray Detectable
Not X-Ray Detectable
Item
O-Ring
Type
O-Ring
Product Type
O-Ring
Material
Buna-N
Standards
21 CFR177.2600, ASTM D2000, NSF 61, SAE J200
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 in, Nominal Width 1/8 in, Actual Inside Dia. 0.984 in, Actual Width 0.139 in, Dash Number 214, Color Black, Durometer 70A, Meets/Exceeds 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200, Nominal Outside Dia. 1 1/4 in, Actual Outside Dia. 1.262 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.