Zoro Homepage

O-Ring, Dash 215, Buna N, 0.13 In., PK10

  • Mfr # 5JKA3

  • Zoro # G0748377


product price: $4.19
/pk 10, $0.42/ea

Key Features

Dash Number
215
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5JKA3
Zoro #
G0748377
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
1 1/16 in
Actual Inside Dia.
1.046 in
Nominal Outside Dia.
1 5/16 in
Nominal Width
1/8 in
Actual Width
0.139 in
Actual Outside Dia.
1.324 in
Cross-Section Width
1/8 in
Inside Diameter - Actual
1.046 in
Width - Actual
0.139 in
Inside Diameter - Nominal
1 1/16 in
Outside Diameter - Actual
1.324 in
Outside Diameter - Nominal
1 5/16 in

Details

Dash Number
215
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
X-Ray Dectectable
No
Meets/Exceeds
21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200
Item
O-Ring
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
Temp. Range
-40 Degrees to 250 Degrees F
Durometer (Hardness) Rating
Medium Hard
FDA Approved
FDA Approved
Type
O-Ring
Product Type
O-Ring
Material
Buna-N
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Standards
21 CFR177.2600, ASTM D2000, NSF 61, SAE J200

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/16 in, Nominal Width 1/8 in, Actual Inside Dia. 1.046 in, Actual Width 0.139 in, Dash Number 215, Color Black, Durometer 70A, Meets/Exceeds 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200, Nominal Outside Dia. 1 5/16 in, Actual Outside Dia. 1.324 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.