Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 216, EPDM, 0.13 In., PK10

  • Mfr # 5JJW9

  • Zoro # G2049494


product price: $6.25
/pk 10, $0.63/ea

Key Features

Dash Number
216
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5JJW9
Zoro #
G2049494
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
1 1/8 in
Actual Inside Dia.
1.109 in
Nominal Outside Dia.
1 3/8 in
Actual Outside Dia.
1.387 in
Nominal Width
1/8 in
Actual Width
0.139 in
Inside Diameter - Actual
1.109 in
Outside Diameter - Actual
1.387 in
Inside Diameter - Nominal
1 1/8 in
Cross-Section Width
1/8 in
Outside Diameter - Nominal
1 3/8 in
Width - Actual
0.139 in

Details

Dash Number
216
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Durometer
70A
Color
Black
Meets/Exceeds
21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200
FDA Approved
FDA Approved
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
X-Ray Dectectable
No
Item
O-Ring
Temp. Range
-65 Degrees to 300 Degrees F
Durometer (Hardness) Rating
Medium Hard
Type
O-Ring
Product Type
O-Ring
Material
EPDM
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Standards
21 CFR177.2600, ASTM D2000, NSF 61, SAE J200

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.109 in, Actual Width 0.139 in, Dash Number 216, Color Black, Durometer 70A, Meets/Exceeds 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200, Nominal Outside Dia. 1 3/8 in, Actual Outside Dia. 1.387 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.