Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 217, Buna N, 0.13 In., PK10

  • Mfr # 5JKA5

  • Zoro # G1398415


product price: $4.59
/pk 10, $0.46/ea

Key Features

Dash Number
217
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5JKA5
Zoro #
G1398415
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
1 3/16 in
Actual Inside Dia.
1.171 in
Nominal Outside Dia.
1 7/16 in
Actual Outside Dia.
1.449 in
Actual Width
0.139 in
Nominal Width
1/8 in
Width - Actual
0.139 in
Cross-Section Width
1/8 in
Inside Diameter - Actual
1.171 in
Outside Diameter - Nominal
1 7/16 in
Inside Diameter - Nominal
1 3/16 in
Outside Diameter - Actual
1.449 in

Details

Dash Number
217
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Meets/Exceeds
21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200
Durometer (Hardness) Rating
Medium Hard
X-Ray Detectable
Not X-Ray Detectable
X-Ray Dectectable
No
Temp. Range
-40 Degrees to 250 Degrees F
Item
O-Ring
Metal Detectable
Not Metal Detectable
FDA Approved
FDA Approved
Type
O-Ring
Product Type
O-Ring
Material
Buna-N
Operating Temperature - Minimum
-40 Degrees F
Standards
21 CFR177.2600, ASTM D2000, NSF 61, SAE J200
Operating Temperature - Maximum
250 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/16 in, Nominal Width 1/8 in, Actual Inside Dia. 1.171 in, Actual Width 0.139 in, Dash Number 217, Color Black, Durometer 70A, Meets/Exceeds 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200, Nominal Outside Dia. 1 7/16 in, Actual Outside Dia. 1.449 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.