O-Ring, Dash 221, Viton, 0.13 In., PK5

  • Mfr # 1RGX1

  • Zoro # G2703023


product price:  $6.49
/pk 5, $1.30/ea
Sold in multiples of 2 for $12.98

Key Features

Dash Number
221
System of Measurement
Inch
Cross Section Shape
X
Cross-Section Shape
X-Ring
O-Ring Material
Viton
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1RGX1
Zoro #
G2703023
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
1 7/16 in
Actual Inside Dia.
1.421 in
Nominal Outside Dia.
1 11/16 in
Actual Width
0.139 in
Actual Outside Dia.
1.699 in
Nominal Width
1/8 in
Inside Diameter - Actual
1.421 in
Outside Diameter - Nominal
1 11/16 in
Outside Diameter - Actual
1.699 in
Inside Diameter - Nominal
1 7/16 in
Width - Actual
0.139 in
Cross-Section Width
1/8 in

Details

Dash Number
221
System of Measurement
Inch
Cross Section Shape
X
Cross-Section Shape
X-Ring
O-Ring Material
Viton
O-Ring Material Compatibility
Durometer
75A
Color
Black
Metal Detectable
Not Metal Detectable
X-Ray Dectectable
No
Durometer (Hardness) Rating
Medium Hard
Meets/Exceeds
ASTM D2000, SAE J200
FDA Approved
Not FDA Approved
Item
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Temp. Range
-15 Degrees to 400 Degrees F
Type
O-Ring
Product Type
O-Ring
Material
Viton(R)
Standards
ASTM D2000, SAE J200
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
400 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 7/16 in, Nominal Width 1/8 in, Actual Inside Dia. 1.421 in, Actual Width 0.139 in, Dash Number 221, Color Black, Durometer 75A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 11/16 in, Actual Outside Dia. 1.699 in, Temp. Range -15 Degrees to 400 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.