Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 222, FEP, Viton Core, 0.13 In.

  • Mfr # 1WLZ1

  • Zoro # G3435871


product price: $5.29
/ea

Key Features

Dash Number
222
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
FEP with Viton Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WLZ1
Zoro #
G3435871
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
1 1/2 in
Actual Inside Dia.
1.484 in
Nominal Outside Dia.
1 3/4 in
Actual Outside Dia.
1.762 in
Nominal Width
1/8 in
Actual Width
0.139 in
Width - Actual
0.139 in
Inside Diameter - Actual
1.484 in
Outside Diameter - Actual
1.762 in
Outside Diameter - Nominal
1 3/4 in
Cross-Section Width
1/8 in
Inside Diameter - Nominal
1 1/2 in

Details

Dash Number
222
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
FEP with Viton Core
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
90A
Color
Clear with Black Core
Durometer (Hardness) Rating
Very Hard
X-Ray Detectable
Not X-Ray Detectable
Item
O-Ring
FDA Approved
FDA Approved
Metal Detectable
Not Metal Detectable
Temp. Range
-15 Degrees to 400 Degrees F
Meets/Exceeds
ASTM D2116
X-Ray Dectectable
No
Type
O-Ring
Product Type
O-Ring
Material
FEP with Viton(R) Core
Standards
ASTM D2116
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
400 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FEP with Viton Core, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 1.484 in, Actual Width 0.139 in, Dash Number 222, Color Clear with Black Core, Durometer 90A, Meets/Exceeds ASTM D2116, Nominal Outside Dia. 1 3/4 in, Actual Outside Dia. 1.762 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.