Zoro Homepage

O-Ring, Dash 223, FEP w/Sil Core, 0.13 In.

  • Mfr # 1WHG9

  • Zoro # G0301007


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Dash Number
223
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
FEP with Silicone Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WHG9
Zoro #
G0301007
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
1 5/8 in
Actual Inside Dia.
1.609 in
Nominal Outside Dia.
1 7/8 in
Actual Width
0.139 in
Nominal Width
1/8 in
Actual Outside Dia.
1.887 in
Width - Actual
0.139 in
Outside Diameter - Nominal
1 7/8 in
Cross-Section Width
1/8 in
Outside Diameter - Actual
1.887 in
Inside Diameter - Actual
1.609 in
Inside Diameter - Nominal
1 5/8 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FEP with Silicone Core, Durometer (Hardness) Rating Hard, Nominal Inside Dia. 1 5/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.609 in, Actual Width 0.139 in, Dash Number 223, Color Clear with Red Core, Durometer 85A, Meets/Exceeds ASTM D2116, Nominal Outside Dia. 1 7/8 in, Actual Outside Dia. 1.887 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.