Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 226, Neoprene, 0.13 In., PK50

  • Mfr # 1BUZ4

  • Zoro # G3312373


product price: $8.15
/pk 50, $0.16/ea

Key Features

Dash Number
226
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1BUZ4
Zoro #
G3312373
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
2 in
Actual Inside Dia.
1.984 in
Nominal Outside Dia.
2 1/4 in
Actual Outside Dia.
2.262 in
Actual Width
0.139 in
Nominal Width
1/8 in
Inside Diameter - Nominal
2 in
Cross-Section Width
1/8 in
Outside Diameter - Nominal
2 1/4 in
Inside Diameter - Actual
1.984 in
Outside Diameter - Actual
2.262 in
Width - Actual
0.139 in

Details

Dash Number
226
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Neoprene
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water
Durometer
70A
Color
Black
Meets/Exceeds
ASTM D2000, SAE J200
Durometer (Hardness) Rating
Medium Hard
Metal Detectable
Not Metal Detectable
X-Ray Dectectable
No
X-Ray Detectable
Not X-Ray Detectable
Item
O-Ring
FDA Approved
Not FDA Approved
Temp. Range
-40 Degrees to 225 Degrees F
Type
O-Ring
Product Type
O-Ring
Material
Neoprene
Operating Temperature - Maximum
225 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Standards
ASTM D2000, SAE J200

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Neoprene, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 in, Nominal Width 1/8 in, Actual Inside Dia. 1.984 in, Actual Width 0.139 in, Dash Number 226, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 1/4 in, Actual Outside Dia. 2.262 in, Temp. Range -40 Degrees to 225 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.