Zoro Homepage

O-Ring, Dash 230, PTFE, 0.13 In., PK5

  • Mfr # 1RGK7

  • Zoro # G2217853


product price: $10.69
/pk 5, $2.14/ea

Key Features

Dash Number
230
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RGK7
Zoro #
G2217853
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Inside Dia.
2 1/2 in
Actual Inside Dia.
2.484 in
Nominal Outside Dia.
2 3/4 in
Actual Width
0.139 in
Actual Outside Dia.
2.762 in
Nominal Width
1/8 in
Width - Actual
0.139 in
Inside Diameter - Nominal
2 1/2 in
Outside Diameter - Nominal
2 3/4 in
Outside Diameter - Actual
2.762 in
Cross-Section Width
1/8 in
Inside Diameter - Actual
2.484 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 2.484 in, Actual Width 0.139 in, Dash Number 230, Color White, Durometer 55D, Nominal Outside Dia. 2 3/4 in, Actual Outside Dia. 2.762 in, Temp. Range -300 Degrees to 500 Degrees F, FDA Approved FDA Approved, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.