Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 244, Viton, 0.13 In., PK5

  • Mfr # GR-V75244/5

  • Zoro # G2770826


product price: $7.45
/pk 5, $1.49/ea

Key Features

Dash Number
244
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-V75244/5
Zoro #
G2770826
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
4 1/4 in
Actual Inside Dia.
4.234 in
Nominal Outside Dia.
4 1/2 in
Actual Width
0.139 in
Nominal Width
1/8 in
Actual Outside Dia.
4.512 in
Outside Diameter - Actual
4.512 in
Inside Diameter - Nominal
4 1/4 in
Outside Diameter - Nominal
4 1/2 in
Width - Actual
0.139 in
Cross-Section Width
1/8 in
Inside Diameter - Actual
4.234 in

Details

Dash Number
244
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
75A
Color
Black
Meets/Exceeds
ASTM D2000, SAE J200
Temp. Range
-15 Degrees to 400 Degrees F
X-Ray Dectectable
No
Durometer (Hardness) Rating
Medium Hard
Item
O-Ring
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Approved
Type
O-Ring
Product Type
O-Ring
Material
Viton(R)
Operating Temperature - Maximum
450 Degrees F
Standards
ASTM D2000, SAE J200
Operating Temperature - Minimum
-15 Degrees F
Application
Standard

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 4.234 in, Actual Width 0.139 in, Dash Number 244, Color Black, Durometer 75A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 4 1/2 in, Actual Outside Dia. 4.512 in, Temp. Range -15 Degrees to 400 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.