Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 250, Neoprene, 0.13 In., PK25

  • Mfr # 1BVL2

  • Zoro # G3299055


product price: $12.29
/pk 25, $0.49/ea

Key Features

Dash Number
250
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BVL2
Zoro #
G3299055
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
5 in
Actual Inside Dia.
4.984 in
Nominal Outside Dia.
5 1/4 in
Nominal Width
1/8 in
Actual Outside Dia.
5.262 in
Actual Width
0.139 in
Inside Diameter - Actual
4.984 in
Width - Actual
0.139 in
Cross-Section Width
1/8 in
Outside Diameter - Nominal
5 1/4 in
Inside Diameter - Nominal
5 in
Outside Diameter - Actual
5.262 in

Details

Dash Number
250
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Neoprene
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water
Durometer
70A
Color
Black
FDA Approved
Not FDA Approved
Meets/Exceeds
ASTM D2000, SAE J200
X-Ray Dectectable
No
X-Ray Detectable
Not X-Ray Detectable
Item
O-Ring
Temp. Range
-40 Degrees to 225 Degrees F
Metal Detectable
Not Metal Detectable
Durometer (Hardness) Rating
Medium Hard
Type
O-Ring
Product Type
O-Ring
Material
Neoprene
Operating Temperature - Maximum
225 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Standards
ASTM D2000, SAE J200

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Neoprene, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 in, Nominal Width 1/8 in, Actual Inside Dia. 4.984 in, Actual Width 0.139 in, Dash Number 250, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 5 1/4 in, Actual Outside Dia. 5.262 in, Temp. Range -40 Degrees to 225 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.