Zoro Homepage

O-Ring, Dash 251, Viton, 0.13 In., PK5

  • Mfr # GR-V75251/5

  • Zoro # G2995727


product price: $9.39
/pk 5, $1.88/ea

Key Features

Dash Number
251
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-V75251/5
Zoro #
G2995727
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
5 1/8 in
Actual Inside Dia.
5.109 in
Nominal Outside Dia.
5 3/8 in
Actual Width
0.139 in
Actual Outside Dia.
5.387 in
Nominal Width
1/8 in
Outside Diameter - Nominal
5 3/8 in
Inside Diameter - Actual
5.109 in
Cross-Section Width
1/8 in
Inside Diameter - Nominal
5 1/8 in
Outside Diameter - Actual
5.387 in
Width - Actual
0.139 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 1/8 in, Nominal Width 1/8 in, Actual Inside Dia. 5.109 in, Actual Width 0.139 in, Dash Number 251, Color Black, Durometer 75A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 5 3/8 in, Actual Outside Dia. 5.387 in, Temp. Range -15 Degrees to 400 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.