Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 282, Buna N, 0.13 In., PK2

  • Mfr # 1KLN4

  • Zoro # G3124143


product price: $3.35
/pk 2, $1.68/ea
Sold in multiples of 5 for $16.75

Key Features

Dash Number
282
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna N
Durometer
70 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KLN4
Zoro #
G3124143
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
16 in
Actual Inside Dia.
15.955 in
Nominal Outside Dia.
16 1/4 in
Nominal Width
1/8 in
Actual Width
0.139 in
Actual Outside Dia.
16.233 in

Details

Item
O-ring
Dash Number
282
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna N
Durometer
70 Shore A
Color
Black
Durometer (Hardness) Rating
Medium Hard
X-Ray Detectable
No
FDA Approved
No
X-Ray Dectectable
No
Metal Detectable
No
Meets/Exceeds
SAE J200, ASTM D2000
Temp. Range
-40 Degrees to 250 Degrees F
Material
Buna N

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 16 in, Nominal Width 1/8 in, Actual Inside Dia. 15.955 in, Actual Width 0.139 in, Dash Number 282, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 16 1/4 in, Actual Outside Dia. 16.233 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.