Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 325, FEP w/Sil Core, 0.21 In.

  • Mfr # 1WHH9

  • Zoro # G2062986


product price: $9.59
/ea

Key Features

Dash Number
325
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
FEP with Silicone Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WHH9
Zoro #
G2062986
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
1 1/2 in
Actual Inside Dia.
1.475 in
Nominal Outside Dia.
1 7/8 in
Nominal Width
3/16 in
Actual Width
0.21 in
Actual Outside Dia.
1.895 in
Width - Actual
0.21 in
Outside Diameter - Actual
1.895 in
Cross-Section Width
3/16 in
Outside Diameter - Nominal
1 7/8 in
Inside Diameter - Actual
1.475 in
Inside Diameter - Nominal
1 1/2 in

Details

Dash Number
325
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
FEP with Silicone Core
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
85A
Color
Clear with Red Core
Meets/Exceeds
ASTM D2116
Metal Detectable
Not Metal Detectable
Item
O-Ring
Temp. Range
-75 Degrees to 400 Degrees F
FDA Approved
FDA Approved
X-Ray Dectectable
No
X-Ray Detectable
Not X-Ray Detectable
Durometer (Hardness) Rating
Hard
Type
O-Ring
Product Type
O-Ring
Material
FEP with Silicone Core
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-75 Degrees F
Standards
ASTM D2116

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FEP with Silicone Core, Durometer (Hardness) Rating Hard, Nominal Inside Dia. 1 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 1.475 in, Actual Width 0.21 in, Dash Number 325, Color Clear with Red Core, Durometer 85A, Meets/Exceeds ASTM D2116, Nominal Outside Dia. 1 7/8 in, Actual Outside Dia. 1.895 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.