Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 328, PU, 0.21 In., PK5

  • Mfr # 1WHD4

  • Zoro # G0652583


product price: $12.19
/pk 5, $2.44/ea

Key Features

Dash Number
328
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WHD4
Zoro #
G0652583
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
1 7/8 in
Actual Inside Dia.
1.85 in
Nominal Outside Dia.
2 1/4 in
Actual Width
0.21 in
Actual Outside Dia.
2.27 in
Nominal Width
3/16 in
Outside Diameter - Actual
2.27 in
Outside Diameter - Nominal
2 1/4 in
Inside Diameter - Actual
1.85 in
Cross-Section Width
3/16 in
Inside Diameter - Nominal
1 7/8 in
Width - Actual
0.21 in

Details

Dash Number
328
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Polyurethane
O-Ring Material Compatibility
Carbon Dioxide, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease
Durometer
70A
Color
Black
X-Ray Dectectable
No
Item
O-Ring
Durometer (Hardness) Rating
Medium Hard
Meets/Exceeds
ASTM D2000, SAE J200
Temp. Range
-40 Degrees to 180 Degrees F
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
FDA Approved
Not FDA Approved
Type
O-Ring
Product Type
O-Ring
Material
Polyurethane
Standards
ASTM D2000, SAE J200
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Polyurethane, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 7/8 in, Nominal Width 3/16 in, Actual Inside Dia. 1.85 in, Actual Width 0.21 in, Dash Number 328, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 1/4 in, Actual Outside Dia. 2.27 in, Temp. Range -40 Degrees to 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.