Zoro Homepage
This item is Discontinued.
Zoro Select O-Ring, Dash 333, Buna N, 0.21 In., PK25 2EFW9

O-Ring, Dash 333, Buna N, 0.21 In., PK25 (Discontinued)

  • Mfr # 2EFW9
  • Zoro # G1899064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2EFW9
Zoro #
G1899064
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
2-1/2"
Actual Inside Dia.
2.475"
Nominal Outside Dia.
2-7/8"
Nominal Width
3/16 in
Actual Outside Dia.
2.895"
Actual Width
0.210"

Details

Item
O-ring
Dash Number
333
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
90 Shore A
Color
Black
X-Ray Detectable
No
Durometer (Hardness) Rating
Very Hard
Temp. Range
-25 Degrees to 250 Degrees F
FDA Approved
No
X-Ray Dectectable
No
Meets/Exceeds
SAE J200, ASTM D2000
Metal Detectable
No
Material
Buna N

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 2.475 in, Actual Width 0.210 in, Dash Number 333, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 2 7/8 in, Actual Outside Dia. 2.895 in, Temp. Range -25 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.