Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 333, FEP, Viton Core, 0.21 In.

  • Mfr # 1WMB3

  • Zoro # G3312671


product price: $11.49
/ea

Key Features

Dash Number
333
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
FEP with Viton Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WMB3
Zoro #
G3312671
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
2 1/2 in
Actual Inside Dia.
2.475 in
Nominal Outside Dia.
2 7/8 in
Actual Width
0.21 in
Nominal Width
3/16 in
Actual Outside Dia.
2.895 in
Outside Diameter - Nominal
2 7/8 in
Width - Actual
0.21 in
Outside Diameter - Actual
2.895 in
Inside Diameter - Nominal
2 1/2 in
Cross-Section Width
3/16 in
Inside Diameter - Actual
2.475 in

Details

Dash Number
333
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
FEP with Viton Core
O-Ring Material Compatibility
Durometer
90A
Color
Clear with Black Core
Temp. Range
-15 Degrees to 400 Degrees F
Meets/Exceeds
ASTM D2116
FDA Approved
FDA Approved
Item
O-Ring
X-Ray Dectectable
No
X-Ray Detectable
Not X-Ray Detectable
Durometer (Hardness) Rating
Very Hard
Metal Detectable
Not Metal Detectable
Type
O-Ring
Product Type
O-Ring
Material
FEP with Viton(R) Core
Standards
ASTM D2116
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-15 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FEP with Viton Core, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 2.475 in, Actual Width 0.21 in, Dash Number 333, Color Clear with Black Core, Durometer 90A, Meets/Exceeds ASTM D2116, Nominal Outside Dia. 2 7/8 in, Actual Outside Dia. 2.895 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.