Zoro Homepage

O-Ring, Dash 338, Viton, 0.21 In., PK5

  • Mfr # GR-V90338/5

  • Zoro # G2994451


product price: $14.45
/pk 5, $2.89/ea

Key Features

Dash Number
338
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-V90338/5
Zoro #
G2994451
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
3 1/8 in
Actual Inside Dia.
3.1 in
Nominal Outside Dia.
3 1/2 in
Actual Width
0.21 in
Actual Outside Dia.
3.52 in
Nominal Width
3/16 in
Width - Actual
0.21 in
Outside Diameter - Actual
3.52 in
Inside Diameter - Actual
3.1 in
Outside Diameter - Nominal
3 1/2 in
Inside Diameter - Nominal
3 1/8 in
Cross-Section Width
3/16 in

Details

Dash Number
338
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
90A
Color
Black
Temp. Range
-15 Degrees to 400 Degrees F
Durometer (Hardness) Rating
Very Hard
FDA Approved
Not FDA Approved
Meets/Exceeds
ASTM D2000, SAE J200
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Item
O-Ring
X-Ray Dectectable
No
Type
O-Ring
Product Type
O-Ring
Material
Viton(R)
Operating Temperature - Minimum
-15 Degrees F
Standards
ASTM D2000, SAE J200
Application
Standard
Operating Temperature - Maximum
450 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3 1/8 in, Nominal Width 3/16 in, Actual Inside Dia. 3.1 in, Actual Width 0.21 in, Dash Number 338, Color Black, Durometer 90A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3 1/2 in, Actual Outside Dia. 3.52 in, Temp. Range -15 Degrees to 400 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.