Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 340, Neoprene, 0.21 In., PK10

  • Mfr # 1BWL4

  • Zoro # G2594846


product price: $4.89
/pk 10, $0.49/ea

Key Features

Dash Number
340
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BWL4
Zoro #
G2594846
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
3 3/8 in
Actual Inside Dia.
3.35 in
Nominal Outside Dia.
3 3/4 in
Actual Width
0.21 in
Actual Outside Dia.
3.77 in
Nominal Width
3/16 in
Inside Diameter - Actual
3.35 in
Outside Diameter - Nominal
3 3/4 in
Outside Diameter - Actual
3.77 in
Inside Diameter - Nominal
3 3/8 in
Width - Actual
0.21 in
Cross-Section Width
3/16 in

Details

Dash Number
340
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Neoprene
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Medium Hard
Temp. Range
-40 Degrees to 225 Degrees F
Item
O-Ring
Meets/Exceeds
ASTM D2000, SAE J200
Metal Detectable
Not Metal Detectable
X-Ray Dectectable
No
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Approved
Type
O-Ring
Product Type
O-Ring
Material
Neoprene
Operating Temperature - Maximum
225 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Standards
ASTM D2000, SAE J200

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Neoprene, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 3/8 in, Nominal Width 3/16 in, Actual Inside Dia. 3.35 in, Actual Width 0.21 in, Dash Number 340, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3 3/4 in, Actual Outside Dia. 3.77 in, Temp. Range -40 Degrees to 225 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.