Zoro Homepage

O-Ring, Dash 445, FEP, Viton Core, 0.27 In.

  • Mfr # 1WMB9

  • Zoro # G3466434


product price: $39.59
/ea

Key Features

Dash Number
445
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
FEP with Viton Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WMB9
Zoro #
G3466434
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
8 in
Actual Inside Dia.
7.975 in
Nominal Outside Dia.
8 1/2 in
Actual Outside Dia.
8.525 in
Actual Width
0.275 in
Nominal Width
1/4 in
Cross-Section Width
1/4 in
Outside Diameter - Actual
8.525 in
Outside Diameter - Nominal
8 1/2 in
Inside Diameter - Nominal
8 in
Width - Actual
0.275 in
Inside Diameter - Actual
7.975 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FEP with Viton Core, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 8 in, Nominal Width 1/4 in, Actual Inside Dia. 7.975 in, Actual Width 0.275 in, Dash Number 445, Color Clear with Black Core, Durometer 90A, Meets/Exceeds ASTM D2116, Nominal Outside Dia. 8 1/2 in, Actual Outside Dia. 8.525 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.