Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 453, EPDM, 0.27 In., PK2

  • Mfr # GR-E70453/2

  • Zoro # G2700196


product price: $8.79
/pk 2, $4.40/ea

Key Features

Dash Number
453
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-E70453/2
Zoro #
G2700196
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
12 in
Actual Inside Dia.
11.975 in
Nominal Outside Dia.
12 1/2 in
Actual Width
0.275 in
Actual Outside Dia.
12.525 in
Nominal Width
1/4 in
Inside Diameter - Actual
11.975 in
Outside Diameter - Actual
12.525 in
Width - Actual
0.275 in
Outside Diameter - Nominal
12 1/2 in
Inside Diameter - Nominal
12 in
Cross-Section Width
1/4 in

Details

Dash Number
453
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Durometer
70A
Color
Black
Metal Detectable
Not Metal Detectable
Item
O-Ring
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Approved
Durometer (Hardness) Rating
Medium Hard
Temp. Range
-65 Degrees to 300 Degrees F
X-Ray Dectectable
No
Meets/Exceeds
ASTM D2000, SAE J200
Type
O-Ring
Product Type
O-Ring
Material
EPDM
Standards
ASTM D2000, SAE J200
Operating Temperature - Minimum
-67 Degrees F
Operating Temperature - Maximum
257 Degrees F
Application
Standard

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 12 in, Nominal Width 1/4 in, Actual Inside Dia. 11.975 in, Actual Width 0.275 in, Dash Number 453, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 12 1/2 in, Actual Outside Dia. 12.525 in, Temp. Range -65 Degrees to 300 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.