Zoro Homepage

O-Ring, Dash 459, Buna N, 0.27 In., PK2

  • Mfr # GR-N70459/2

  • Zoro # G2568842


product price: $6.99
/pk 2, $3.50/ea

Key Features

Dash Number
459
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-N70459/2
Zoro #
G2568842
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
15 in
Actual Inside Dia.
14.975 in
Nominal Outside Dia.
15 1/2 in
Nominal Width
1/4 in
Actual Width
0.275 in
Actual Outside Dia.
15.525 in
Cross-Section Width
1/4 in
Inside Diameter - Nominal
15 in
Outside Diameter - Actual
15.525 in
Outside Diameter - Nominal
15 1/2 in
Inside Diameter - Actual
14.975 in
Width - Actual
0.275 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 15 in, Nominal Width 1/4 in, Actual Inside Dia. 14.975 in, Actual Width 0.275 in, Dash Number 459, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 15 1/2 in, Actual Outside Dia. 15.525 in, Temp. Range -40 Degrees to 250 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.