Zoro Homepage

O-Ring, Dash 462, Buna N, 0.27 In., PK2

  • Mfr # GR-N70462/2

  • Zoro # G2998834


product price: $6.65
/pk 2, $3.33/ea

Key Features

Dash Number
462
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-N70462/2
Zoro #
G2998834
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
16 1/2 in
Actual Inside Dia.
16.455 in
Nominal Outside Dia.
17 in
Nominal Width
1/4 in
Actual Width
0.275 in
Actual Outside Dia.
17.005 in
Cross-Section Width
1/4 in
Outside Diameter - Nominal
17 in
Inside Diameter - Actual
16.455 in
Inside Diameter - Nominal
16 1/2 in
Outside Diameter - Actual
17.005 in
Width - Actual
0.275 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 16 1/2 in, Nominal Width 1/4 in, Actual Inside Dia. 16.455 in, Actual Width 0.275 in, Dash Number 462, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 17 in, Actual Outside Dia. 17.005 in, Temp. Range -40 Degrees to 250 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.