Zoro Homepage

O-Ring, Dash 472, Viton, 0.27 In.

  • Mfr # GR-V90472

  • Zoro # G3061353


product price: $82.55
/ea
Free Shipping & Returns

Key Features

Dash Number
472
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-V90472
Zoro #
G3061353
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
23 in
Actual Inside Dia.
22.94 in
Nominal Outside Dia.
23 1/2 in
Nominal Width
1/4 in
Actual Width
0.275 in
Actual Outside Dia.
23.49 in
Outside Diameter - Nominal
23 1/2 in
Width - Actual
0.275 in
Cross-Section Width
1/4 in
Inside Diameter - Nominal
23 in
Outside Diameter - Actual
23.49 in
Inside Diameter - Actual
22.94 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 23 in, Nominal Width 1/4 in, Actual Inside Dia. 22.94 in, Actual Width 0.275 in, Dash Number 472, Color Black, Durometer 90A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 23 1/2 in, Actual Outside Dia. 23.49 in, Temp. Range -15 Degrees to 400 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.