Zoro Homepage

O-Ring, Dash 901, Buna N, 0.05 In., PK25

  • Mfr # 1CRV3

  • Zoro # G2449815


product price: $0.39
/pk 25, $0.02/ea

Key Features

Dash Number
901
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1CRV3
Zoro #
G2449815
UPC #
-
Country of Origin
Multiple

Dimensions

Actual Inside Dia.
0.185 in
Nominal Outside Dia.
3/32 in
Actual Outside Dia.
0.09375 in
Actual Width
0.056 in
Inside Diameter - Nominal
3/32 in
Outside Diameter - Actual
0.297 in
Inside Diameter - Actual
0.185 in
Cross-Section Width
1/16 in
Outside Diameter - Nominal
19/64 in
Width - Actual
0.056 in

Details

Dash Number
901
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
X-Ray Dectectable
No
Durometer (Hardness) Rating
Medium Hard
X-Ray Detectable
Not X-Ray Detectable
Item
O-Ring
FDA Approved
Not FDA Approved
Metal Detectable
Not Metal Detectable
Meets/Exceeds
ASTM D2000, SAE J200
Temp. Range
-40 Degrees to 250 Degrees F
Type
O-Ring
Product Type
O-Ring
Material
Buna-N
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Standards
ASTM D2000, SAE J200

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Actual Inside Dia. 0.185 in, Actual Width 0.056 in, Dash Number 901, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3/32 in, Actual Outside Dia. 0.09375 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Not FDA Compliant, Package Quantity 25

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.