Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 902, Buna N, 0.06 In., PK100

  • Mfr # 1WHJ7

  • Zoro # G2516245


product price: $1.69
/pk 100, $0.02/ea

Key Features

Dash Number
902
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WHJ7
Zoro #
G2516245
UPC #
-
Country of Origin
Multiple

Dimensions

Actual Inside Dia.
0.239 in
Nominal Outside Dia.
1/8 in
Actual Width
0.064 in
Actual Outside Dia.
0.367 in
Outside Diameter - Nominal
23/64 in
Cross-Section Width
1/16 in
Width - Actual
0.064 in
Outside Diameter - Actual
0.367 in
Inside Diameter - Nominal
1/8 in
Inside Diameter - Actual
0.239 in

Details

Dash Number
902
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
90A
Color
Black
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
FDA Approved
Not FDA Approved
X-Ray Dectectable
No
Durometer (Hardness) Rating
Very Hard
Item
O-Ring
Temp. Range
-15 Degrees to 400 Degrees F
Meets/Exceeds
ASTM D2000, SAE J200
Type
O-Ring
Product Type
O-Ring
Material
Buna-N
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
400 Degrees F
Standards
ASTM D2000, SAE J200

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Actual Inside Dia. 0.239 in, Actual Width 0.064 in, Dash Number 902, Color Black, Durometer 90A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1/8 in, Actual Outside Dia. 0.367 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved Not FDA Compliant, Package Quantity 100

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.