Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 902, Silicone, 0.06 In., PK50

  • Mfr # 1WLD7

  • Zoro # G3293132


product price: $1.19
/pk 50, $0.02/ea

Key Features

Dash Number
902
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WLD7
Zoro #
G3293132
UPC #
-
Country of Origin
Multiple

Dimensions

Actual Inside Dia.
0.239 in
Nominal Outside Dia.
1/8 in
Actual Outside Dia.
0.367 in
Actual Width
0.064 in
Inside Diameter - Actual
0.239 in
Outside Diameter - Nominal
23/64 in
Cross-Section Width
1/16 in
Width - Actual
0.064 in
Inside Diameter - Nominal
1/8 in
Outside Diameter - Actual
0.367 in

Details

Dash Number
902
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Red
Durometer (Hardness) Rating
Medium Hard
X-Ray Detectable
Not X-Ray Detectable
Item
O-Ring
Metal Detectable
Not Metal Detectable
FDA Approved
FDA Approved
Temp. Range
-65 Degrees to 450 Degrees F
X-Ray Dectectable
No
Meets/Exceeds
ASTM D2000, FDA Approved, SAE J200
Type
O-Ring
Product Type
O-Ring
Material
Silicone
Standards
ASTM D2000, SAE J200
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-65 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Actual Inside Dia. 0.239 in, Actual Width 0.064 in, Dash Number 902, Color Red, Durometer 70A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 1/8 in, Actual Outside Dia. 0.367 in, Temp. Range -65 Degrees to 450 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.