Zoro Homepage

O-Ring, Dash 903, EPDM, 0.06 In., PK90

  • Mfr # 1CHT6

  • Zoro # G3224137


product price: $1.45
/pk 90, $0.02/ea

Key Features

Dash Number
903
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1CHT6
Zoro #
G3224137
UPC #
-
Country of Origin
China

Dimensions

Actual Inside Dia.
0.301 in
Nominal Outside Dia.
3/16 in
Actual Width
0.064 in
Actual Outside Dia.
0.429 in
Cross-Section Width
1/16 in
Outside Diameter - Actual
0.429 in
Outside Diameter - Nominal
27/64 in
Width - Actual
0.064 in
Inside Diameter - Actual
0.301 in
Inside Diameter - Nominal
3/16 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Actual Inside Dia. 0.301 in, Actual Width 0.064 in, Dash Number 903, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3/16 in, Actual Outside Dia. 0.429 in, Temp. Range -65 Degrees to 300 Degrees F, FDA Approved Not FDA Compliant, Package Quantity 90

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.