Zoro Homepage

O-Ring, Dash 907, Buna N, 0.08 In., PK25

  • Mfr # 1CRV9

  • Zoro # G2394515


product price: $1.49
/pk 25, $0.06/ea

Key Features

Dash Number
907
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1CRV9
Zoro #
G2394515
UPC #
-
Country of Origin
Multiple

Dimensions

Actual Inside Dia.
0.53 in
Nominal Outside Dia.
7/16 in
Actual Outside Dia.
0.694 in
Actual Width
0.082 in
Width - Actual
0.082 in
Inside Diameter - Nominal
7/16 in
Inside Diameter - Actual
0.53 in
Cross-Section Width
5/64 in
Outside Diameter - Actual
0.694 in
Outside Diameter - Nominal
11/16 in

Details

Dash Number
907
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Metal Detectable
Not Metal Detectable
Meets/Exceeds
ASTM D2000, SAE J200
Item
O-Ring
Temp. Range
-40 Degrees to 250 Degrees F
Durometer (Hardness) Rating
Medium Hard
FDA Approved
Not FDA Approved
X-Ray Dectectable
No
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Product Type
O-Ring
Material
Buna-N
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Standards
ASTM D2000, SAE J200

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Actual Inside Dia. 0.53 in, Actual Width 0.082 in, Dash Number 907, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 7/16 in, Actual Outside Dia. 0.694 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Not FDA Approved, Package Quantity 25

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.