Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 909, Buna N, 0.09 In., PK25

  • Mfr # 1CRW2

  • Zoro # G2932307


product price: $0.79
/pk 25, $0.03/ea

Key Features

Dash Number
909
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1CRW2
Zoro #
G2932307
UPC #
-
Country of Origin
Multiple

Dimensions

Actual Inside Dia.
0.706 in
Nominal Outside Dia.
9/16 in
Actual Width
0.097 in
Actual Outside Dia.
0.9 in
Inside Diameter - Actual
0.706 in
Cross-Section Width
3/32 in
Inside Diameter - Nominal
9/16 in
Width - Actual
0.097 in
Outside Diameter - Nominal
29/32 in
Outside Diameter - Actual
0.9 in

Details

Dash Number
909
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
X-Ray Dectectable
No
Temp. Range
-40 Degrees to 250 Degrees F
Metal Detectable
Not Metal Detectable
Item
O-Ring
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Approved
Durometer (Hardness) Rating
Medium Hard
Meets/Exceeds
ASTM D2000, SAE J200
Type
O-Ring
Product Type
O-Ring
Material
Buna-N
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Standards
ASTM D2000, SAE J200

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Actual Inside Dia. 0.706 in, Actual Width 0.097 in, Dash Number 909, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.9 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Not FDA Compliant, Package Quantity 25

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.