Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 909, EPDM, 0.09 In., PK80

  • Mfr # 1CHU3

  • Zoro # G1072014


product price: $5.39
/pk 80, $0.07/ea

Key Features

Dash Number
909
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1CHU3
Zoro #
G1072014
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
1/32 in
Actual Inside Dia.
0.706 in
Nominal Outside Dia.
3/32 in
Actual Width
0.097 in
Actual Outside Dia.
0.9 in
Nominal Width
1/32 in
Inside Diameter - Nominal
1/32 in
Outside Diameter - Actual
0.9 in
Inside Diameter - Actual
0.706 in
Width - Actual
0.097 in
Cross-Section Width
1/32 in
Outside Diameter - Nominal
3/32 in

Details

Dash Number
909
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Durometer
70A
Color
Black
Item
O-Ring
Metal Detectable
Not Metal Detectable
Durometer (Hardness) Rating
Medium Hard
Temp. Range
-65 Degrees to 300 Degrees F
X-Ray Dectectable
No
Meets/Exceeds
ASTM D2000, SAE J200
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Approved
Type
O-Ring
Product Type
O-Ring
Material
EPDM
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Standards
ASTM D2000, SAE J200

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/32 in, Nominal Width 1/32 in, Actual Inside Dia. 0.706 in, Actual Width 0.097 in, Dash Number 909, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3/32 in, Actual Outside Dia. 0.9 in, Temp. Range -65 Degrees to 300 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.