Zoro Homepage

O-Ring, Dash 913, Silicone, 0.11 In., PK25

  • Mfr # 1WLE9

  • Zoro # G1778411


product price: $1.99
/pk 25, $0.08/ea

Key Features

Dash Number
913
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WLE9
Zoro #
G1778411
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
19 in
Actual Inside Dia.
0.986 in
Nominal Outside Dia.
19 3/8 in
Actual Outside Dia.
1.218 in
Nominal Width
3/16 in
Actual Width
0.116 in
Inside Diameter - Nominal
19 in
Cross-Section Width
3/16 in
Width - Actual
0.116 in
Inside Diameter - Actual
0.986 in
Outside Diameter - Nominal
19 3/8 in
Outside Diameter - Actual
1.218 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 19 in, Nominal Width 3/16 in, Actual Inside Dia. 0.986 in, Actual Width 0.116 in, Dash Number 913, Color Red, Durometer 70A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 19 3/8 in, Actual Outside Dia. 1.218 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.