Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 914, Silicone, 0.11 In., PK25

  • Mfr # 1WLF1

  • Zoro # G3133724


product price: $1.65
/pk 25, $0.07/ea

Key Features

Dash Number
914
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WLF1
Zoro #
G3133724
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
20 in
Actual Inside Dia.
1.047 in
Nominal Outside Dia.
20 3/8 in
Actual Width
0.116 in
Nominal Width
3/16 in
Actual Outside Dia.
1.279 in
Outside Diameter - Nominal
20 3/8 in
Outside Diameter - Actual
1.279 in
Width - Actual
0.116 in
Inside Diameter - Nominal
20 in
Cross-Section Width
3/16 in
Inside Diameter - Actual
1.047 in

Details

Dash Number
914
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Red
X-Ray Dectectable
No
Temp. Range
-65 Degrees to 450 Degrees F
Meets/Exceeds
ASTM D2000, FDA Approved, SAE J200
X-Ray Detectable
Not X-Ray Detectable
Durometer (Hardness) Rating
Medium Hard
FDA Approved
FDA Approved
Metal Detectable
Not Metal Detectable
Item
O-Ring
Type
O-Ring
Product Type
O-Ring
Material
Silicone
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Standards
ASTM D2000, SAE J200

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 20 in, Nominal Width 3/16 in, Actual Inside Dia. 1.047 in, Actual Width 0.116 in, Dash Number 914, Color Red, Durometer 70A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 20 3/8 in, Actual Outside Dia. 1.279 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.