Zoro Homepage

O-Ring, Dash 914, Viton, 0.11 In., PK25

  • Mfr # 1WHP3

  • Zoro # G3498232


product price: $5.35
/pk 25, $0.21/ea

Key Features

Dash Number
914
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WHP3
Zoro #
G3498232
UPC #
-
Country of Origin
China

Dimensions

Actual Inside Dia.
1.047 in
Nominal Outside Dia.
7/8 in
Actual Outside Dia.
1.279 in
Actual Width
0.116 in
Inside Diameter - Nominal
7/8 in
Cross-Section Width
7/64 in
Outside Diameter - Actual
1.279 in
Inside Diameter - Actual
1.047 in
Outside Diameter - Nominal
1 9/32 in
Width - Actual
0.116 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Actual Inside Dia. 1.047 in, Actual Width 0.116 in, Dash Number 914, Color Black, Durometer 90A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 7/8 in, Actual Outside Dia. 1.279 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved Not FDA Compliant, Package Quantity 25

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.