Zoro Homepage

O-Ring, Dash 918, Buna N, 0.11 In., PK100

  • Mfr # 1WHL3

  • Zoro # G2280442


product price: $4.79
/pk 100, $0.05/ea

Key Features

Dash Number
918
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WHL3
Zoro #
G2280442
UPC #
-
Country of Origin
Multiple

Dimensions

Actual Inside Dia.
1.355 in
Nominal Outside Dia.
1 1/8 in
Actual Outside Dia.
1.587 in
Actual Width
0.116 in
Inside Diameter - Nominal
1 1/8 in
Outside Diameter - Nominal
1 19/32 in
Width - Actual
0.116 in
Cross-Section Width
7/64 in
Outside Diameter - Actual
1.587 in
Inside Diameter - Actual
1.355 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Actual Inside Dia. 1.355 in, Actual Width 0.116 in, Dash Number 918, Color Black, Durometer 90A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 1/8 in, Actual Outside Dia. 1.587 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved Not FDA Compliant, Package Quantity 100

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.