Zoro Homepage

O-Ring, Dash 918, EPDM, 0.11 In., PK60

  • Mfr # 1CHV1

  • Zoro # G0978442


product price: $3.19
/pk 60, $0.05/ea
Sold in multiples of 3 for $9.57

Key Features

Dash Number
918
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1CHV1
Zoro #
G0978442
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
1 23/64 in
Actual Inside Dia.
1.355 in
Nominal Outside Dia.
1 19/32 in
Actual Width
0.116 in
Actual Outside Dia.
1.587 in
Nominal Width
1/8 in
Outside Diameter - Nominal
1 19/32 in
Cross-Section Width
1/8 in
Outside Diameter - Actual
1.587 in
Inside Diameter - Actual
1.355 in
Width - Actual
0.116 in
Inside Diameter - Nominal
1 23/64 in

Details

Dash Number
918
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Durometer
70A
Color
Black
Temp. Range
-65 Degrees to 300 Degrees F
Meets/Exceeds
ASTM D2000, SAE J200
Durometer (Hardness) Rating
Medium Hard
FDA Approved
Not FDA Approved
Metal Detectable
Not Metal Detectable
X-Ray Dectectable
No
Item
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Product Type
O-Ring
Material
EPDM
Operating Temperature - Maximum
300 Degrees F
Standards
ASTM D2000, SAE J200
Operating Temperature - Minimum
-65 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 23/64 in, Nominal Width 1/8 in, Actual Inside Dia. 1.355 in, Actual Width 0.116 in, Dash Number 918, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 19/32 in, Actual Outside Dia. 1.587 in, Temp. Range -65 Degrees to 300 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.