Zoro Homepage

O-Ring, Dash 924, Buna N, 0.11 In., PK25

  • Mfr # 1CRX2

  • Zoro # G0899814


product price: $1.25
/pk 25, $0.05/ea

Key Features

Dash Number
924
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1CRX2
Zoro #
G0899814
UPC #
-
Country of Origin
Multiple

Dimensions

Actual Inside Dia.
1.72 in
Actual Outside Dia.
1.956 in
Actual Width
0.118 in
Width - Actual
0.118 in
Outside Diameter - Nominal
1 61/64 in
Cross-Section Width
7/64 in
Inside Diameter - Nominal
1 1/2 in
Inside Diameter - Actual
1.72 in
Outside Diameter - Actual
1.956 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Actual Inside Dia. 1.72 in, Actual Width 0.118 in, Dash Number 924, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 1/2 in, Actual Outside Dia. 1.956 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Not FDA Approved, Package Quantity 25

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.