Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 932, Silicone, 0.11 In., PK10

  • Mfr # 1WLF7

  • Zoro # G1202887


product price: $1.85
/pk 10, $0.19/ea

Key Features

Dash Number
932
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WLF7
Zoro #
G1202887
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
26 in
Actual Inside Dia.
2.337 in
Nominal Outside Dia.
26 3/8 in
Nominal Width
3/16 in
Actual Outside Dia.
2.573 in
Actual Width
0.118 in
Inside Diameter - Actual
2.337 in
Inside Diameter - Nominal
2 in
Outside Diameter - Actual
2.573 in
Width - Actual
0.118 in
Cross-Section Width
3/32 in
Outside Diameter - Nominal
2 3/16 in

Details

Dash Number
932
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Red
Metal Detectable
Not Metal Detectable
Durometer (Hardness) Rating
Medium Hard
X-Ray Detectable
Not X-Ray Detectable
Item
O-Ring
Meets/Exceeds
ASTM D2000, FDA Approved, SAE J200
Temp. Range
-65 Degrees to 450 Degrees F
X-Ray Dectectable
No
FDA Approved
FDA Approved
Type
O-Ring
Product Type
O-Ring
Material
Silicone
Operating Temperature - Maximum
450 Degrees F
Standards
ASTM D2000, SAE J200
Operating Temperature - Minimum
-65 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 26 in, Nominal Width 3/16 in, Actual Inside Dia. 2.337 in, Actual Width 0.118 in, Dash Number 932, Color Red, Durometer 70A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 26 3/8 in, Actual Outside Dia. 2.573 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.