Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, EPDM, Black, PK50

  • Mfr # ZUSAE1.5X18

  • Zoro # G000451281


product price: $5.85
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.70

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydrochloric Acid (37%), Methanol, Mineral Oil, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Vegetable Oils, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAE1.5X18
Zoro #
G000451281
UPC #
193005186760
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
18 mm
Actual Inside Dia.
18 mm
Nominal Outside Dia.
21 mm
Actual Width
1.5 mm
Actual Outside Dia.
21 mm
Nominal Width
1.5 mm
Outside Diameter - Nominal
21 mm
Inside Diameter - Actual
18 mm
Width - Actual
1.5 mm
Cross-Section Width
1.5 mm
Inside Diameter - Nominal
18 mm
Outside Diameter - Actual
21 mm

Details

System of Measurement
Metric
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydrochloric Acid (37%), Methanol, Mineral Oil, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Medium Hard
Metal Detectable
Not Metal Detectable
Temp. Range
-70 Degrees to 300 Degrees F
Item
O-Ring
Grade
Standard
FDA Approved
FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Application
Standard
Properties
Resistant to Chemicals, Resistant to Steam, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Minimum
-70 Degrees F
Resistance Properties
Chemical-Resistant, Steam-Resistant, Water-Resistant
Standards
NSF Certified
Operating Temperature - Maximum
300 Degrees F
Material
EPDM

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 18 mm, Nominal Width 1.5 mm, Actual Inside Dia. 18 mm, Actual Width 1.5 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 21 mm, Actual Outside Dia. 21 mm, Temp. Range -70 Degrees to 300 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.