Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, EPDM, Black, PK50

  • Mfr # ZUSAE1.5X24

  • Zoro # G600451261


product price: $6.69
/pk 50, $0.13/ea
Sold in multiples of 2 for $13.38

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydrochloric Acid (37%), Methanol, Mineral Oil, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Vegetable Oils, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAE1.5X24
Zoro #
G600451261
UPC #
193005186791
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
24 mm
Actual Inside Dia.
24 mm
Nominal Outside Dia.
27 mm
Actual Width
1.5 mm
Nominal Width
1.5 mm
Actual Outside Dia.
27 mm
Inside Diameter - Actual
24 mm
Width - Actual
1.5 mm
Cross-Section Width
1.5 mm
Outside Diameter - Nominal
27 mm
Inside Diameter - Nominal
24 mm
Outside Diameter - Actual
27 mm

Details

System of Measurement
Metric
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydrochloric Acid (37%), Methanol, Mineral Oil, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Medium Hard
X-Ray Detectable
Not X-Ray Detectable
Grade
Standard
Item
O-Ring
Temp. Range
-70 Degrees to 300 Degrees F
FDA Approved
FDA Approved
Metal Detectable
Not Metal Detectable
Properties
Resistant to Chemicals, Resistant to Steam, Resistant to Water, Resistant to Weather
Application
Standard
Product Type
O-Ring
Material
EPDM
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
-70 Degrees F
Standards
NSF Certified
Resistance Properties
Chemical-Resistant, Steam-Resistant, Water-Resistant

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 24 mm, Nominal Width 1.5 mm, Actual Inside Dia. 24 mm, Actual Width 1.5 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 27 mm, Actual Outside Dia. 27 mm, Temp. Range -70 Degrees to 300 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.