Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, EPDM, Black, PK50

  • Mfr # ZUSAE1X10.5

  • Zoro # G600451315


product price: $4.79
/pk 50, $0.10/ea
Sold in multiples of 3 for $14.37

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydrochloric Acid (37%), Methanol, Mineral Oil, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Vegetable Oils, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAE1X10.5
Zoro #
G600451315
UPC #
193005187040
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
10.5 mm
Actual Inside Dia.
10.5 mm
Nominal Outside Dia.
12.5 mm
Actual Width
1 mm
Actual Outside Dia.
12.5 mm
Nominal Width
1 mm
Cross-Section Width
1 mm
Outside Diameter - Actual
12.5 mm
Inside Diameter - Actual
10.5 mm
Inside Diameter - Nominal
10.5 mm
Outside Diameter - Nominal
12.5 mm
Width - Actual
1 mm

Details

System of Measurement
Metric
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydrochloric Acid (37%), Methanol, Mineral Oil, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
FDA Approved
FDA Approved
Durometer (Hardness) Rating
Medium Hard
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Grade
Standard
Item
O-Ring
Temp. Range
-70 Degrees to 300 Degrees F
Application
Standard
Properties
Resistant to Chemicals, Resistant to Steam, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Standards
NSF Certified
Operating Temperature - Minimum
-70 Degrees F
Resistance Properties
Chemical-Resistant, Steam-Resistant, Water-Resistant
Operating Temperature - Maximum
300 Degrees F
Material
EPDM

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 10.5 mm, Nominal Width 1 mm, Actual Inside Dia. 10.5 mm, Actual Width 1 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 12.5 mm, Actual Outside Dia. 12.5 mm, Temp. Range -70 Degrees to 300 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.